Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

7 Items

Set Ascending Direction
  1. 07145-24
    07145-24
    Fan S - Div Qualtek Cordsets
    Item Number
    07145-24
    MFG Item Number
    07145-24
    Product Description
    FAN POWER CORD 45 DEGREE 24in. LENGTH
    Specifications
    Specifications
    Current Rating 10 A
    Voltage Rating 125 V
    Cord Length 24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 07100-24
    07100-24
    Fan S - Div Qualtek Cordsets
    Item Number
    07100-24
    MFG Item Number
    07100-24
    Product Description
    FAN POWER CORD STRAIGHT 24in. LENGTH
    Specifications
    Specifications
    Current Rating 10 A
    Voltage Rating 125 V
    Cord Length 24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 07145-80
    07145-80
    Fan S - Div Qualtek Cordsets
    Item Number
    07145-80
    MFG Item Number
    07145-80
    Product Description
    FAN POWER CORD 45 DEGREE 80in. LENGTH
    Specifications
    Specifications
    Current Rating 10 A
    Voltage Rating 125 V
    Cord Length 80 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 07190-36
    07190-36
    Fan S - Div Qualtek Cordsets
    Item Number
    07190-36
    MFG Item Number
    07190-36
    Product Description
    FAN POWER CORD 90 DEGREE 36in. LENGTH
    Specifications
    Specifications
    Current Rating 10 A
    Voltage Rating 125 V
    Cord Length 36 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 07190-24
    07190-24
    Fan S - Div Qualtek Cordsets
    Item Number
    07190-24
    MFG Item Number
    07190-24
    Product Description
    FAN POWER CORD 90 DEGREE 24in. LENGTH
    Specifications
    Specifications
    Current Rating 10 A
    Voltage Rating 125 V
    Cord Length 24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 07190-50
    07190-50
    Fan S - Div Qualtek Cordsets
    Item Number
    07190-50
    MFG Item Number
    07190-50
    Product Description
    FAN POWER CORD 90 DEGREE 50in. LENGTH
    Specifications
    Specifications
    Current Rating 10 A
    Voltage Rating 125 V
    Cord Length 50 "
    Increase
    Decrease
    Availability
  7. 07145-12
    07145-12
    Fan S - Div Qualtek Cordsets
    Item Number
    07145-12
    MFG Item Number
    07145-12
    Product Description
    FAN POWER CORD 45 DEGREE 12in. LENGTH
    Specifications
    Specifications
    Current Rating 10 A
    Voltage Rating 125 V
    Cord Length 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved